NMC HW5ALV Container Label, Non-Hazardous Waste, 6" X 6", White/Green
Write a Review
|
Questions & Answers (0)
Product Description
NMC HW5ALV Container Label, Non-Hazardous Waste, 6" X 6", White/Green
Identify the contents of Hazardous Waste containers with the proper labels.
Identify the contents of Hazardous Waste containers with the proper labels.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
| Size | 6 x 6 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Non Hazardous Waste |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Green |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 500 |
| Legend Heading | Non-Hazardous Waste |
| Manufacturers Part Number | HW5ALV |
| Brand | Accuform |