Add to list
Share
Print


Model #: WBB1410384
MPN #: SLRXL
HY-C Shelter SLRXL Log Rack Extra Large 99"L x 13"W x 45"H
|
Questions & Answers (0)
PRICE
$187.95
Usually ships in 5 to 8 days
Made in the USA, this Shelter Brand tubular steel firewood storage log rack by HY-C Company looks great in any setting. Measures 96" in length and holds a full face cord of firewood. The rack will neatly stack your firewood providing an open-air design for excellent ventilation for year round seasoning while protecting it from dampness, rot, termites, insects and nesting wildlife. Built with heavy-duty steel construction and a weatherproof black powder coat finish that resists chipping and corrosion. Assembly Required.
Features:
This product is covered by a 90-day warranty for manufacturing defect and excludes all painted finishes (i.e. color variations, fading, scratches, or discoloration) and minor dents or imperfections. This warranty applies to products installed properly and used in accordance with the intended use.
Features:
- Weatherproof black powder-coated paint finish resists chipping and corrosion
- Helps protect your firewood from Rot, Rodents, Snakes, Nesting Wildlife, Termites and other Insects.
- Open-air design provides ventilation for seasoning firewood and for cleaner, safer burning
- Heavy duty, 1.25" tubular steel construction - Tested to hold 4,000 lbs.
This product is covered by a 90-day warranty for manufacturing defect and excludes all painted finishes (i.e. color variations, fading, scratches, or discoloration) and minor dents or imperfections. This warranty applies to products installed properly and used in accordance with the intended use.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.