Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137951

MPN #: B3000-10L

Benchmark Scientific Hybex™ Media Storage Glass Bottle w/ Blue Cap, 10L Capacity

Product Description
Hybex™ Glass Media Storage Bottles are manufactured from high quality, borosilicate 3.3 glass. With their superior chemical resistance, these bottles are ideal for storage of reagents, culture media, biological fluids and a variety of other aqueous and nonaqueous solutions.A low coefficient of thermal expansion (3.3), provides temperature resistance that is far superior to that of standard lab glass (or soda lime glass). Hybex™ glass can withstand temperatures from -70 to 500°C, permitting repeated use in freezers, microwaves, autoclaves and dry heat sterilization chambers. Each bottle has easy to read, permanent graduations and a large labeling area.

All Hybex™ media bottles include a drip-free sealing ring as well as a standard blue polypropylene GL45 sealing cap (50 ml bottle has a GL 32 cap). Also available with green, purple, white and yellow caps, or in an assortment pack containing two of each cap color. Supplied in packs of 10. Please specify color when requesting a quotation.

Features:
  • Borosilicate 3.3 Hybex™ glass
  • Autoclavable caps (GL45) and drip rings
  • Permanent enamel graduation markings
  • Area for bottle marking/identification
  • Autoclavable, reuseable & breakage resistant
PRICE
$397.69

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16-1/8 in
Diameter234 mm

Product Details

TypeGlass Bottles & Jars
Neck FinishGL45
ColorClear
ClosureGl45
Cap MaterialPolypropylene
Temperature Range-70° To 500°C
Capacity10
Closure TypeScrew Cap
SterileYes
MaterialGlass
Package Quantity1
Manufacturers Part NumberB3000-10L
Cap Color FamilyBlue
BrandBenchmark Scientific