Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2442439

MPN #: 27571

Hybrid Air Service 50' Hose - Gates 27571

Product Description
Hybrid Air Service Hose

Gates Hybrid Polymer Air Hose combines flexibility and strength together making it the best hose for most applications.

Features:

  • Lightweight, extremely flexible construction
  • Zero memory, allowing hose to lay-flat
  • Superior bend radius
  • High abrasion and chemical resistance
  • Kink resistant, even under pressure
  • Extreme flexibility, even in extreme cold (-40 Deg. F to 140 Deg. F)
  • Easy coiling after use

Fittings:

  • Fittings and ferrules are 100% brass
  • Heavy duty PVC bend restrictors on both ends


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Inside Diameter.375 in
Outside Diameter.6

Product Details

Working Pressure Rating300 psi
TypeAir Hose (Hybrid)
MaterialFlexible Hybrid Polymer