Features:
- 16 Gauge
- 2 Year Warranty
- Cold Rolled Sheet Steel
Weights & Dimensions
| Width | 15 in |
| Depth | 1/8 in |
| Height | 6 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | KCFB15ME |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |