Hallowell KCFB12ME Wood/Metal Hybrid Locker Closed Front Base 12x6 Black
Write a Review
|
Questions & Answers (0)
Product Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Made using one-piece heavy gauge steel. Black metal finish. 1 Year Limited Warranty. Made In USA
PRICE
$9.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1/8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Slope Top |
| Material | Steel |
| Construction Type | Assembled |
| Description | Front Base |
| Color | Black |
| Manufacturers Part Number | KCFB12ME |
| Accessory Type | Front Base |
| Brand | Hallowell |