Tapco Hydrant-Lite Reflective Pavement Marker, 2-Sided Reflector, 4" x 4", White, Box 100
Write a Review
|
Questions & Answers (0)
Product Description
Designed for use in construction zones in conjunction with or in place of temporary tape or paint. The glossy amber or white housing offers high visibility day or night. 1.6 square inches of reflective area on each side makes it the most reflective temporary pavement marker in today's marketplace.
Approximate size: 4" x 4" x 3/4"
Approximate size: 4" x 4" x 3/4"
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 3/4 in |
| Weight | 0.2 |
Product Details
| Type | 2 Side Reflector |
| Mounting Location | Pavement |
| Material | Acrylic |
| Package Quantity | 100 |
| Description | Hydrant-Lite Pavement Marker |
| Color | White |
| Series | Astro Optics |
| Brand | Tapco |