Pexco Rigid Temporary Raised Pavement Marker W/ Adhesive, 2-Way, Yellow - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
RPM and Halftrack Markers
Durable Work Zone Pavement Markers
RPMs & Halftracks are the most effective and convenient products on the market that provide long-term temporary road markings both day and night and are simple to place and easy to remove. Many products exist that claim to be easy to use and provide good delineation, but only RPMs & Halftracks deliver. RPMs & Halftracks are durable enough for use in both low volume and interstate highways.
Durability & Quality
RPMs & Halftracks are manufactured with virgin engineering resins and the best reflective tapes and adhesives. They are built tough to stand up to the demands of construction work zones.
Colors & Adhesives
RPMs & Halftracks are manufactured and stocked in two standard colors - white and yellow and can be made reflective on one or both sides. All RPMs & Halftracks offer an optional factory-applied high tack butyl adhesive pad, that provides for "peel-and-stick" quick installation to the roadway.
Durable Work Zone Pavement Markers
RPMs & Halftracks are the most effective and convenient products on the market that provide long-term temporary road markings both day and night and are simple to place and easy to remove. Many products exist that claim to be easy to use and provide good delineation, but only RPMs & Halftracks deliver. RPMs & Halftracks are durable enough for use in both low volume and interstate highways.
Durability & Quality
RPMs & Halftracks are manufactured with virgin engineering resins and the best reflective tapes and adhesives. They are built tough to stand up to the demands of construction work zones.
Colors & Adhesives
RPMs & Halftracks are manufactured and stocked in two standard colors - white and yellow and can be made reflective on one or both sides. All RPMs & Halftracks offer an optional factory-applied high tack butyl adhesive pad, that provides for "peel-and-stick" quick installation to the roadway.
PRICE
$522.00 Sold in packages of 200 / $2.61 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1/2 in |
| Height | 1/2 in |
Product Details
| Type | 2 Side Reflector |
| Material | HIPS |
| Package Quantity | 200 |
| Description | Temporary Raised Pavement Marker |
| Color | Yellow |
| Manufacturers Part Number | 8002689220 |
| Brand | Pexco |