Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091226

MPN #: BH2219

Shinn Fu America Hydraulic Air Actuated Bottle Jack, 20 Ton

Product Description
This Hydraulic Air/Manual Bottle Jack is designed to lift rated capacity loads consisting of one end of a vehicle. Immediately after lifting, the load must be supported by a pair of appropriately rated jack stands. Ensure that air source can dedicate 7.8 CFM @ 110-175 psi to each jack operated. A minimum of 150 psi air pressure is required to raise rated capacity load.

Features:
  • 20 Ton Capacity
  • Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work
  • A compact yet powerful Air Turbo Motor equipped to raise the load to the desired height efficiently, effortlessly, and safely
  • A built-in by-pass device protects hydraulic system from over pumping damage
  • Versatile "Quick Connector" design provides for easy removal of air hose from air motor allowing compact storage or remote operation
  • All air bottle jacks have chrome plated rams to help extend seal life
  • One Year Limited Warranty


PRICE
$409.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6-3/4 in
Height18-7/8 in
Weight Capacity20 Ton
Weight38.5 lbs
Max Height18-7/8 in
Low Height9-5/8 in
Base Dimensions9 L x 6-3/4 W in

Product Details

ColorRed
Capacity20 Ton
DescriptionAir Actuated
Manufacturers Part NumberBH2219
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA