Designed for controlled dumping of material from boxes, crates and other types of containers. Lowered height of only 1/2" allows for pallet truck loading and unloading. Retaining bar for use with 24", 30", and 36" high containers (contact factory for other hold-down bar heights). Maximum Rotation is 135° and Dump Angle is 45°. Chute reach is 10" when fully rotated. Internal 2HP power unit and hand held control standard. Protective mesh side screens included. Heavy-duty welded steel construction. Painted blue finish. 460 3-Phase.Note: Product has a tolerance of +/- ¼".
Electric Powered Hydraulic Lift Box & Container Dumper HBD-4-48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,659.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68-1/2 in |
| Width | 69 in |
| Weight Capacity | 4000 lbs |
| Weight | 1748 lbs |
| Level Height | 65 in |
| Usable Chute | 50 x 52 x 50 in |
| Rotated Height | 129-1/2 in |
| Dump Height | 48 in |
Product Details
| Voltage | 460 V |
| Manufacturers Part Number | HBD-4-48 |
| Motor Horsepower | 2 HP |
| Brand | Vestil |