Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217952

MPN #: HDD-48-7-P-SSC

Vestil™ Stainless Steel Portable Hydraulic Drum Dumper, 48" Dump Height, 750 lb. Capacity

Product Description
The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute. This portable unit has casters with floor lock screws. All steel construction. Upper travel limit switch, emergency brass safety velocity fuse in cylinder, and vertical adjustment drum restraints are standard. Dumper is operated with a hand held control on a coil cord standard.

Features:
  • Internal pre-wired heavy-duty electric motor conveniently dumps drums
  • Adjustable drum restraints work with all types of 30 and 55 gallon drums
  • Drum rotation design may be stopped at any point
  • Solid steel construction offers long lasting reliable use


PRICE
$8,189.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71-1/2 in
Width36 in
Height72-1/2 in
Raised Height116-3/4 in
Weight Capacity750 lbs
Weight738 lbs
Wheel Diameter6 Front / 8 Rear in

Product Details

Assembly RequiredNo
TypeDrum Dumper
Powered or Manual LiftPowered
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorBlue/Silver
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
Drum Capacity30/55 gal
Manufacturers Part NumberHDD-48-7-P-SSC
BrandVestil

Warranty

Warranty1 Year