x

Take 15% off your entire order!

Offer applied at checkout

HDD-60-7-P Portable Hydraulic Drum Dumper

HDD-60-7-P Portable Hydraulic Drum Dumper

Item #: WBB54170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,319.97 up to 14% OFF

Price: $3,717.00

$619.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

HDD-60-7-P Portable Hydraulic Drum Dumper

Works with 55 and 30-gallon plastic, steel and fiber drums. The unit has a solid steel chute. Portable unit with two rigid and two swivel casters with floor lock screws. All steel construction. Standard features include: 56 frame, ¾ HP motor, 120V single phase, 60Hz with an 8 foot long power cord and plug. Upper travel limit switch, emergency brass safety velocity fuse in cylinder and vertical adjustment drum restraints are standard. Chute is rotated with a hand held control on an 8 ft. long coil cord standard.

  • LENGTH INCHES 80
  • WIDTH INCHES 36
  • HEIGHT INCHES 84-1/2
  • CAPACITY LBS 750
  • COLOR FINISH Blue
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • DUMP | DRAIN HEIGHT INCHES 60
  • LEVEL HEIGHT INCHES 84-1/2
  • MANUFACTURERS PART NUMBER HDD-60-7-P
  • POWER 3/4 HP, 120V
  • ROTATED HEIGHT INCHES 137-1/4
  • TYPE Portable Dumper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HDD-60-7-P Portable Hydraulic Drum Dumper

HDD-60-7-P Portable Hydraulic Drum Dumper

Item #: WBB54170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant