x

Take 15% off your entire order!

Offer applied at checkout

+

Portable Hydraulic Drum Dumper

Portable Hydraulic Drum Dumper

Item #: WBB54173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 750
  • 1000

750

Frequently Purchased Together

  • Global Industrial™ Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100

    $167.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $35.95

$4,461.95 up to 15% OFF

Price: $3,772.00

$628.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Portable Hydraulic Drum Dumper

Works with 55 and 30-gallon plastic, steel and fiber drums. The unit has a solid steel chute. Portable unit with two rigid and two swivel casters with floor lock screws. All steel construction. Standard features include: 56 frame, ¾ HP motor, 120V single phase, 60Hz with an 8 foot long power cord and plug. Upper travel limit switch, emergency brass safety velocity fuse in cylinder and vertical adjustment drum restraints are standard. Chute is rotated with a hand held control on an 8 ft. long coil cord standard.

  • LENGTH INCHES 71-1/2
  • WIDTH INCHES 36
  • HEIGHT INCHES 72-1/2
  • CAPACITY LBS 750
  • COLOR FINISH Blue
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • DUMP | DRAIN HEIGHT INCHES 48
  • LEVEL HEIGHT INCHES 72-1/2
  • MANUFACTURERS PART NUMBER HDD-48-7-P
  • POWER 3/4 HP, 120V
  • ROTATED HEIGHT INCHES 116-3/4
  • TYPE Portable Dumper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Valley Craft® F80160A0 Single-Stage Portable Drum Dumper - 48" Dump - 1500 Lb. Cap.

Item #: B1300690

Not Yet Rated

Usually ships in 10 to 13 days

$3,853.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Hydraulic Drum Dumper

Portable Hydraulic Drum Dumper

Item #: WBB54173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Portable Hydraulic Drum Dumper
    Portable Hydraulic Drum Dumper
    Portable Hydraulic Drum Dumper
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant