Buyers Products Hydraulic Hose 1/4 x 42"
Write a Review
|
Questions & Answers (0)
Product Description
Hydraulic Hoses to fit Fisher Snow Plows are similar to Fisher OEM: 56591, 56598, 56830, 44316, 4424, 56599, 56710, 4424, 375.
PRICE
$35.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/9 in |
| Depth | 9-1/7 in |
| Height | 13 in |
| Weight | 0.6 lbs |
| Size | 1/4 x 42" |
Product Details
| Manufacturers Part Number | 1304627 |
| For Use With | Fisher |
| Product Grouping | Hydraulic Hoses |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |