Hose, Hydraulic 1/4 X 18in, Replaces Boss #Hyd09922 - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Hose. Replaces OEM Part Number #Hyd09922 For Boss. 1 Year Limited Warranty.
PRICE
$34.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4"x18" |
Product Details
| Type | Hydraulic |
| Manufacturers Part Number | 1304729 |
| For Use With | BOSS |
| Product Grouping | Hose |
| Compatible Part/Model Number | #HYD09922 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |