Buyers™ Hydraulic Pump, CH101115, 1-1/2" Gear Size, Remote Mounting, 2500 Max Pressure
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 35 lbs |
| Gear Size | 1-1/2" |
Product Details
| Mounting Location | Remote |
| Flow @ 1,800 RPM | 21 |
| Description | 1-1/2" Gear, Remote Mounting |
| Flow @ 1,000 RPM | 11.7 |
| Manufacturers Part Number | CH101115 |
| Brand | Buyers Products |
| Max Pressure | 2500 psi |
| C.I.R. | 2.96 |