Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919152

MPN #: PPM12

Buyers Hydraulic Reservoir Accessories, Ppm12, 3/4" Magnetic Pipe Plug, Square Head - Pkg Qty 22

Product Description
  • 3/4" NPT Port
  • Square head plug (PPM12)
  • Square socket plug(PPM08 & PPM16)


  • PRICE
    $54.12  Sold in packages of 22 / $2.46 ea

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.2 lbs

    Product Details

    Manufacturers Part NumberPPM12
    Description3/4" NPT
    BrandBuyers Products