Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919577

MPN #: TFAN3

Filler-Strainer Breather Cap Assy W/Plastic Basket, Tfan3, 3.25" Cap Dia, 192 Gpm Disp.-Min Qty 3

Product Description
Buyers Filler-Strainer Breather Cap Assy w/Plastic Basket, TFAN3, 3.25" Cap Dia, 192 GPM Disp.

  • Rust-Free breather cap assembly
  • 1/4 Turn filler/breather (40 micron) cap w/ chain
  • "Hydraulic Fluid Only" on cap
  • (6) self-tapping screws
  • (1) 30 mesh (500 micron) strainer basket
  • (1) mounting flange w/ 2 gaskets
  • High impact technopolumer construction
  • 3.25" Cap dia
  • Compatible w/petroleum, mineral and water based fluids
  • Temp. range: -22° F to +240°F (-30°C to +115°C)
  • Displacement: 192 GPM
  • May be secured w/padlock (sold seperately)


  • PRICE
    $23.50

    Min. purchase quantity is 3
    3
    3
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.6

    Product Details

    Manufacturers Part NumberTFAN3
    MaterialHigh Impact Technopolymer
    DescriptionFiller-Strainer Breather Cap Assy w/Plastic Basket, 3.25" Cap Dia, 192 GPM Disp.
    Displ.192 GPM
    BrandBuyers Products