Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214912

MPN #: 4105A

OTC Hydraulic Single Acting Cylinder, 10-1/8" Stroke, 10 Ton

Product Description
This single-acting, spring-return ram has a capacity of 25 tons and a maximum working pressure up to 10,000 PSI; 2 to 1 safety factor on material yield; designed and tested to meet ANSI B30.1. Standard stroke length of 10-1/8", this compact ram requires a minimum of mounting space. The ram features a threaded ram collar and internal base thread to simplify mounting. Also, it has a threaded piston rod end. OTC's design ensures positive, leak-resistant sealing throughout all pressure ranges, yet full piston return characteristics are maintained. Additional bearing surface has been designed into this unit, to effectively resist the punishing stress exerted by off-center loads

Features:
  • Capacity: 10 tons
  • Stroke: 10-1/8"
  • Collapsed height: 15-1/2"
  • Extended height: 25-5/8"
  • Oil capacity (cu.in.): 22.75


PRICE
$939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15-1/2 in
Weight15 lbs
Collapsed Height15-1/2
Stroke10-1/8 in
Extended Height25-5/8

Product Details

Cylinder Capacity10
Oil Capacity22.75
OperationSingle Acting
Package Quantity1
Description10-ton RAM with Half Coupler Long
Manufacturers Part Number4105A
BrandOTC

Compliance & Certifications

ANSI/ASME RatingANSI B30.1