OTC Hydraulic Cylinder, 30 Ton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3-7/8 in |
| Height | 10-3/4 in |
| Weight | 2 lbs |
| Stroke | 4 in |
Product Details
| Cylinder Capacity | 30 |
| Package Quantity | 1 |
| Description | Hydraulic Cylinder |
| Manufacturers Part Number | 544331 |
| Brand | OTC |
Related Products
BVA HC3006T Hollow Hole cylinder is a 30 tons single acting, hollow hole plunger cylinders provide versatility in testing, maintenance and tensioning applications. The hollow plunger design allows for both pull and push forces. This cylinder features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. WARNING: NEVER use hydraulic cylinder as a support device.30 Ton 6" Stroke Single Acting Hollow Hole Hydraulic Cylinder Features: Minimum leak risk Ideal for pulling ...
Compact design for use in confined spaces Rod wiper helps seal out dirt and contamination Specially designed return spring ensures a quick retraction and extends the life of the spring Industrial hard chrome plated ram helps prevent scratching and corrosion Includes stackable 1?, 2?, and 3? aluminum adapters that conveniently snap into the base of the ram Includes high flow ball coupler and dust cap Convenient storage case to keep cylinder and adapters together
BVA HL2002 Low Profile Cylinder is 20 tons 1.75 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
BVA HL3002 Low Profile Cylinder is 30 tons 2.44 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
BVA HL1001 Low Profile Cylinder is 10 tons 1.5 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...