Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamaco

Model # :WBB1111403

MPN #: HFH-HS200-9

HAMACO Hydraulic Stacker HFH-HS200-9 - Step Type - 440 Lb. Capacity - 35.4" Lift

Product Description
HAMACO Hydraulic Stacker HFH-HS200-9 thru 15 - Step Type - 440 Lb. Capacity - 35.4" Lift

HAMACO Hydraulic/Step Type Stacker

MAJOR FEATURES OF THE HFH MANUAL SERIES (Standard)
  • Compact hydraulic step type lift is easy to operate in narrow walkways
  • Low total height type is easy to operate in entrances and exits and in buildings with low ceilings
  • Swivel handling with creatively engineered plated handles
  • Rigid casters have urethane wheels; swivel casters have rubber wheels with brakes on both sides
  • Strong and light-weight mast and fork design that uses high tensile strength steel
  • Comes with an overloading prevention valve
  • Fork width is easy to adjust
  • Mast with new structure that prevents fork vibration
  • Comes with a rapid traverse device (excluding HFH-H150 and H200)
  • Springback mechanism in the release handle


PRICE
$1,295.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/8 in
Width21.7 in
Height48 in
Lowered Height2-4/5 in
Raised Height35-2/5 in
Weight Capacity440 lbs
Weight101 lbs
Fork Length23-5/8 in
Fork Width2-3/8 in
Distance Across Forks5.2 to 18.5 in
Straddle Leg Width18.5 in
Platform Dimensions---
Load Center11.8 in

Product Details

Assembly RequiredNo
Mast StyleNon-Telescopic
MaterialSteel
OperationNone
Lift MotorHydraulic
Manufacturers Part NumberHFH-HS200-9
BrandHamaco
TypeManual Stacker
ColorOrange
Load Wheel Material3" Urethane Rigid
Steer Wheel Material4.9" Rubber Swivel with Brakes

Warranty

Warranty1 yr