Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrofarm

Model # :WBB2288883

MPN #: HGDB10

Hydrofarm HGDB10 Hydroponic Dirt Pot Flexible Portable Planter with Handles, 10 Gallons , Grey

Product Description
Hydrofarm HGDB10 Dirt Pot Flexible Portable Planter with Handles, 10 Gallons , Grey

Hydrofarm's grey Dirt Pots offer value and versatility for outdoor use or as part of hydroponic growing systems. Featuring porous breathable fabric that is made from 100% recycled water bottles, these planters allow your plants to thrive by promoting exceptional root health and vigorous plant growth. The soft-sided construction allows the planter to conform to your terrain, making it the perfect choice for all growing areas. Grey Dirt Pots are stronger than similar products, with reinforced seams and stitching. They are non-degradable, so they will hold up for multiple growing seasons.

Features:

  • 16"w x 12"h
  • Sturdy reinforced handles make moving the planters easy (handles not available on 1, 2, and 3 gallon sizes)
  • No root circling
  • Breathable fabric means superior drainage and aeration
  • Manages plant temperatures, keeping plants cooler in summer
  • Washable and durable -can be used season after season
  • BPA-free
PRICE
$8.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberHGDB10
Capacity10 Gallon gal
DescriptionDirt Pot Flexible Portable Planter with Handles
ColorGray
BrandHydrofarm