Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1627179

MPN #: 4823-W

Mayne® Yorkshire 3-ft. Window Box, White

Product Description
The Yorkshire window box helps you bring home the charm of the East Coast while offering a low maintenance solution. Compliment the appearance of your home with a product that cleans up with the simple rinse of a garden hose.

Features:
  • Made from high quality vinyl providing the look of finished wood without the maintenance
  • Ready-to-assemble kit requires minor assembly - parts glue together easily to create a beautiful finished product (about 15 minutes to assemble)
  • Kit includes front panel, back panel, bottom panel, left end cap, right end cap, vinyl glue, 2 wall mount brackets with black powder coated finish and screws
  • Panels can be cut to the exact length needed to create a custom fit for your windows
  • This window box features a double wall design creating a water reservoir
  • Outside Dimensions: 36in L x 12in W x 10in H
  • Inside Dimensions: 30in L x 8in W x 8.25in D
  • Capacity: Approximately 8.5 gallon soil capacity and .75 gallons (2.8 litres) water capacity
  • Optional decorative brackets add a beautiful finishing touch, sold separately (model # 4821-W)
  • The weather-proof and ultra-tough construction allows you to enjoy your window box all year long with very little winter preparation. The UV inhibitors within the vinyl allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height10 in
Weight15 lbs

Product Details

TypeWindow Box Planter
ColorWhite
Capacity8.5 gal
MaterialVinyl
DescriptionYorkshire Window Box
Manufacturers Part Number4823-W
CollectionYorkshire
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr