Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Veloci Performance Products

Model # :WBB3194537

MPN #: 46

Veloci Performance Products™ HydroJet Switch Remote Box, 150 PSI

Product Description
The HydroJet Switch Remote Box ~ Downstream, manufactured by Veloci Performance Products™ is made with the best ball valve on the market. The TeeJet ball valve is built to withstand the demanding conditions that is typically present with chemicals.

Features:
  • Professionally assembled and tested in the USA
  • 1/4" barbs and 1/4" poly braid
  • Produced by a leading US distributor to allow for consistent stock and readily available replacement parts
  • Features: Long-range handheld remote, Highly visible LED indicator, 6' of inlet & outlet hose for quick installation, Premium components (including made in the USA ball valve) to provide trouble free operation and extended life
  • Extends chemical injector life by continuously rinsing the injector when not pulling chemical


PRICE
$929.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/4 in

Product Details

TypeSwitch Remote Box
MaterialPolypropylene/Stainless Steel/Brass/Teflon/Viton
ColorGray
SeriesHydroJet
Manufacturers Part Number46
PSI150 psi
Max Temperature194°F °F
Max PSI150 psi
BrandVeloci Performance Products