- Adjustable Soft Wash Nozzle
- Professional Grade, Italian manufactured
- Full Stainless Steel & Plastic construction
- Compatible with: Downstream, Gas, Air, and Electric Soft Wash units
- Three custom models available to Maximize Reach, up to 60 feet
- Simply rotate the adjustable head to achieve spray patterns between zero and 60 degrees
Veloci Performance Products AJH Stainless Steel Nozzle, 4060 PSI, 3 to 7 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/4 QC in |
Product Details
| Type | Nozzle |
| Material | Stainless Steel/Plastic |
| Color | Black |
| Manufacturers Part Number | 16.3005 |
| PSI | 4060 psi |
| Max Temperature | 194°F °F |
| Max PSI | 4060 psi |
| Brand | Veloci Performance Products |