Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Unger

Model # :WBB3191797

MPN #: UNLK2

Unger® HydroPower® Ultra Small Advanced Kit, 39'/12 m

Product Description
The Unger® HydroPower® Ultra Advanced Carbon 24K Kit 39' is engineered for window cleaning professionals who demand top-tier performance for high-reaching outdoor surfaces. Equipped with the advanced HydroPower® Ultra system and Carbon 24K poles, this kit ensures maximum efficiency and longer-lasting pure water output. The system features Unger®'s FloWater Technology 2.0, delivering 30% more pure water per resin pack, which optimizes the cleaning process, saving both time and resources. The 39-foot pole, made of premium Carbon 24K, provides superior rigidity and control, making it ideal for working on taller structures without the need for ladders.

HydroPower® Ultra professional window cleaning equipment is the easiest and most efficient system on the market. HydroPower® Ultra is the fastest, safest, and most efficient way to clean outdoor glass surfaces, leaving a spot-free finish.

Ideal for use in:
  • High-rise commercial buildings Government and educational facilities
  • Shopping malls and large storefronts
  • Glass atriums and façades
Features:
  • nLITE Carbon 24K Poles recommended for working heights of up to 44 ft.
  • Longest lasting pure water system with 30% more pure water output
  • Cleans up to five stories safely from the ground with a local water source and no ladders!
  • Exceeds standard DI filter efficiency, performance, workflow and comfort thanks to these features: FloWater Technology; KeyLock Resin Bags; FastLock Opening
  • Produces commercial grade zero TDS (Total Dissolved Solids) purewater for site glass cleaning and other applications that utilize deionized water
  • KeyLock feature assists with proper resin installation
  • FloWater Technology is an innovative water distribution system that ensures more efficient water flow through the entire vessel, improving resin efficiency and increasing its lifetime
  • FastLock Opening for easy and quick opening and locking of the filter. Safe, self-locking mechanism features a pressure release valve
Includes
  • HydroPower® Ultra Professional Window Cleaning Equipment
  • nLITE® Carbon 24K Pole (CF86G)
  • nLITE® Carbon 24K Pole (CF33G)
  • nLITE® Master/Extension Connection
  • nLITE® Gen 2 Angle Adapter
  • nLITE® Power Brush Complete, flagged
  • DuroFlex Hose
  • nLITE® Water Flow Regulator
  • nLITE® Carrying Bag


PRICE
$3,649.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width13-3/4 in
Height12
Weight21 lbs
Hose Length82 ft

Product Details

TypeKit
ColorBlack/Green
SeriesHydroPower®
Manufacturers Part NumberUNLK2
Max PSI116 psi
BrandUnger