Unger® Pro Window Cleaning Kit with 8' Pole, Scrubber, Squeegee, Scraper & Sponge, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
For professional results! Includes: 8-ft. Opti-Loc Extension Pole (two-section extension pole), 18" Original Strip Washer (synthetic deep pile scrubber), Pro Stainless Steel Squeegee Handle, 14" and 18" Pro Stainless Steel Channels with Rubber Blades (one blade for each channel), large sponge (8-5/8" x 2-3/4" x 3-7/8"), and one Pro Trim 10 scraper with double edged blade.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Weight | 4 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Window Cleaning Kit |
| Material | Rubber, Sponge |
| Package Quantity | 1 |
| Description | Window Cleaning Kit with 8 ft. Pole |
| Color | Multi-colored |
| Manufacturers Part Number | PWK00 |
| Blade Material | Rubber, Sponge |
| Handle Type | Extendable |
| Brand | Unger |