Ansell HyFlex® Cut Resistant Gloves, Green Nitrile Palm Coat, Size 9 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Ansell's exclusive Intercept Technology® with DuPont Kevlar® Stretch Armor protection provides workers with the ability to handle sharp parts and knives with confidence in light oil or dry applications. ANSI cut level 4 reduces the risk of injury and related expenses. Offers a redesigned finger length for greater dexterity, comfort, wear and flexibility. Enhanced Cuff Overedging (ECO) utilizes new yarn technology and increased elasticity in cuff area. New proprietary green foam nitrile coating. New coating formulation provides longer wear. Silicone free and latex free for worker and product protection.
PRICE
$371.40 Sold in packages of 12 / $30.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/9 |
| Grip | Foam Nitrile |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A4 |
| Type | Coated Gloves |
| Color | Green |
| Application | Automotive, Glass Installation, Maintenance, Metalwork |
| Series | HyFlex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | Kevlar, Nitrile |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-511-9 |
| Lining Material | Kevlar |
| Coating Material | Nitrile |
| Cut Level | A4 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 4442 |
| Certifications | EN 388: 4X42E; ANSI Cut A5, Abrasion 4, Puncture 3, EN 420: 2003 |