HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Ansell protects workers with this first truly lightweight glove with EN Level 3 cut protection, Dyneema® Diamond Technology fiber. The thin PU coating brings unmatched dexterity and tactility for applications with cut risks. Light duty 18 gauge liner provides barehanded-like dexterity. Superior ANSI Level 2 cut protection. Soft, sheer Dyneema® Diamond Technology fiber for ultimate comfort, the seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility. ANSI Level 3 abrasion protection. EN Level 3 abrasion protection for extended glove life. D3 Pinky tailored to match natural hand contours.
PRICE
$237.00 Sold in packages of 12 / $19.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M/8 |
| Grip | Smooth PU |
| Gauge | 18 ga |
Product Details
| Abrasion Level | A3 |
| Type | Coated Gloves |
| Color | Blue |
| Application | Final Assembly, Injection Molding, Wire Assembly |
| Series | HyFlex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Polyurethane |
| Material | Dyneema Diamond Technology Fiber, Nylon, Spandex |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-518-8 |
| Lining Material | Nylon, Spandex, Dyneema |
| Coating Material | Polyurethane |
| Cut Level | A2 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 3X31B |
| Certifications | EN 388: 3X31B; ANSI Cut A2, Abrasion 3, Puncture 3, CE, EN ISO 21420: 2020 |