Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hygrade

Model # :WBB1105407

MPN #: MT-3060

Hygrade 30'L X 60'W Poly Tarp, Blue 5 Mil - MT-3060

Product Description
This multiple use tarpaulin is made from extra strength weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 3 feet, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Tarps are individually bagged in heavyweight poly bags.

PRICE
$86.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width60 ft
Weight25 lbs
Size30 x 60 ft
Grommet Spacing36"
Thickness5 mil
Fabric Weight per Square Yard3.6 oz.

Product Details

ColorBlue
Fabric Weave Count8 X 10
MaterialPolyethylene
DescriptionGeneral Purpose Tarp
Manufacturers Part NumberMT-3060
BrandHygrade