Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3151229

MPN #: 500-112-300

Legend Valve® HyperPure® PE-RT Tubing, 1-1/2"I.D. x 1-5/8"O.D. x 300' Coil, White

Product Description
HyperPure® Bi-Modal PE-RT Tube. Manufactured using HyperTherm® 2399 NT Bimodal PE-RT (Polyethylene Raised Temperature), by The Dow Chemical Company.

Features:
  • BPA Free
  • Minimum bend radius equal to 6x the tubing outside diameter
  • 100-year limited warranty
  • Rated Pressure & Temperature: 200 psi @ 73°F/100 psi @ 180°F
  • Linear Expansion Rate: 1.1"/10°F/100 ft.
  • 100% Recyclable
  • Weight: 106.5 lbs.
  • Capacity (Gal)/100': 6.3
  • Dimensions: 1-1/2"I.D. x 300'L Coil
Certifications/Listings:
    HyperPure tubing is 3rd Party Certified (ICC-ES report PMG-1363) to the following standards and codes:
  • ANSI/NSF 14: Plastic piping system components and related materials
  • ANSI/NSF 61: Drinking water system components health effects
  • ASTM 2769: Standard specs for PE-RT in hot and cold water distribution systems (equivalent to ASTM F 876 & 877 for PEX.)
  • CL-5: 100% chlorine exposure at 140°F
  • ASTM E84: Standard test method for surface burning characteristics of building materials (FS/SD – 25/50)
  • CAN/ULC S102.2: Standard method of test for surface burning characteristics of flooring, floor covering, and miscellaneous materials and assemblies (FS/SD – 25/50)
  • Uniform Plumbing Code (UPC) 2015, 2012, 2009
  • International Plumbing Code (IPC) 2015, 2012, 2009
  • International Residential code (IRC) 2015, 2012, 2009
Standards:
  • CSA B137.18: Requirements for PE-RT made in SDR-9
  • ASTM F1807, F2080, F2098, F2159, F1960, F3347, F3348, and ASSE 1061-Fitting Standards


PRICE
$909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 ft
Bend Radius9-3/4 in
Inside Dimensions1-1/2
Outside Diameter1-5/8 in
Wall Thickness3/16 in
Outside Dimension1-5/8
Diameter1-1/2 in

Product Details

TypePotable Water Tubing
Operating Temperature Range73°F - 180°F
ColorWhite
Temperature Range73°F - 180°F °F
StyleCoil
MaterialPolyethylene Resin
Operating Pressure200
Package Quantity1
Manufacturers Part Number500-112-300
PSI200 psi
BrandLegend Valve

Compliance & Certifications

CertificationsASTM F2769, ASTM E84, ANSI/NSF 14, CSA B137.18