Hytrol® 28"W Gravity Roller Conveyor, 10'L, 1.9" Roller Diameter, 4-1/2" Roller Centers
Write a Review
|
Questions & Answers (0)
Product Description
Hytrol® Gravity Roller Conveyor is used to convey packages on permanent or temporary lines in warehousing activities, shipping departments assembly areas, etc. Majority of products will convey with a minimum amount of pitch.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$829.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 28 in |
| Height | 3-1/2 in |
| Weight Capacity | 118 lbs |
| Weight | 187 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 25 in |
| Axle Center | 4-1/2 in |
| Gauge | 10 ga |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Style | Medium Duty |
| Material | Powder Coated Steel |
| Manufacturers Part Number | 10FT-19GSR-25-4.5 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Hytrol |