Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB1249660

MPN #: 24JRSGS60X10

UNEX® 24"W Gravity Roller Conveyor, 10'L, 1-3/8" Roller Diameter, 6" Roller Centers

Product Description
UNEX® JRS 10'L 24"W Straight Gal. Steel Roller Conveyor - 1-3/8" Roller Dia. - 22" BF - 6" Axle Center

1-3/8" diameter Gravity Roller Conveyor is ideally suited to convey light weight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1-3/8" diameter roller (JRS series) are ideal for conveying product that weighs < 100 lbs, lightweight products and in operations that require portable or temporary conveyor lines, such as warehousing or shipping areas.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$315.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width24 in
Height2-3/4 in
Weight Capacity55 lbs
Weight77 lbs
Roller Diameter1-3/8 in
Between Frame Width22 in
Axle Center6 in
GaugeFrame: 12, Rollers: 18 ga

Product Details

Assembly RequiredNo
TypeStraight Conveyor
StyleLight Duty
MaterialGalvanized Steel
Manufacturers Part Number24JRSGS60X10
Conveyor SectionStraight
Wheel/Roller MaterialGalvanized Steel
BrandUNEX

Warranty

Warranty2 yr