Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hytrol

Model # :WBB589257

MPN #: 2FT-BTT35-21-3

Hytrol® 24"W Ball Transfer Conveyor Table, 2'L, 240lb Capacity, 3" Ball Center

Product Description
The ball transfer table is used when products are required to be manually rotated or correctly positioned, such as a work station or other similar operation that requires quick, easy handling of the product. Ball Transfer Table is also used when more than two conveyor lines converge and packages must be transferred from one line to another.

This product is non-cancelable and non-returnable.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$645.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Width24 in
Weight Capacity240 lbs
Ball Center3 in
Between Frame Width21 in
Ball Diameter1 in
Gauge10.0

Product Details

Assembly RequiredNo
TypeBall Transfer Table
Frame Type10 Ga. Powder Coated Steel
MaterialPowder Coated Steel
Manufacturers Part Number2FT-BTT35-21-3
Conveyor SectionStraight
BrandHytrol