Hytrol® 40"W Ball Transfer Conveyor Table, 3'L, 355lb Capacity, 4" Ball Center
|
Questions & Answers (0)
Product Description
The ball transfer table is used when products are required to be manually rotated or correctly positioned, such as a work station or other similar operation that requires quick, easy handling of the product. Ball Transfer Table is also used when more than two conveyor lines converge and packages must be transferred from one line to another.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$1,375.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 40 in |
| Height | 3-1/2 in |
| Weight Capacity | 355 lbs |
| Ball Center | 4 in |
| Between Frame Width | 37 in |
| Ball Diameter | 1 in |
| Gauge | 12.0 |
Product Details
| Assembly Required | No |
| Type | Ball Transfer Table |
| Frame Type | 12 Ga. Powder Coated Steel |
| Material | Powder Coated Steel |
| Manufacturers Part Number | 3FT-BTT35-37-4 |
| Conveyor Section | Straight |
| Brand | Hytrol |