Vestil Steel Transfer Platform, 60"L x 30"W, 75 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The ball transfer platform unit simply bolts on to any platform. The chrome ball transfers have a square pattern. Can attach to hydraulic and mechanical post tables and lift tables. Minimizes effort during item transfer
PRICE
$1,465.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 30 in |
| Height | 2-3/8 in |
| Weight Capacity | 7875 lbs |
| Weight | 91.6 lbs |
| Ball Center | 4 in |
| Gauge | 10 |
Product Details
| Assembly Required | No |
| Type | Transfer Platform |
| Color | Silver |
| Capacity | 7875 |
| Material | Steel |
| Manufacturers Part Number | BALL-3060 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |