Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hytrol

Model # :WBB589120

MPN #: LS-7-24

Hytrol® Stationary Floor Support LS-7-24 - 24"W - Max. Leg 45-1/3"H

Product Description
Used to secure conveyor to the floor. Can be used with conveyors with frame size of 2.5" x 1.5"

This product is non-cancelable and non-returnable.

PRICE
$159.95

Min. purchase quantity is 2
2
2
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Weight Capacity1500 lbs
Min Leg Height33-1/3 in
Max Leg Height45-1/3 in
Adjustable Height33-1/3 to 45-1/3 in
Compatible with Conveyor Frame Size2.5" x 1.5" Hytrol Conveyors
Gauge12

Product Details

Assembly RequiredNo
TypeH-Brace Support
StyleFor Hytrol Skate Wheel Conveyors
MaterialPowder Coated Steel
Manufacturers Part NumberLS-7-24
BrandHytrol