Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB795752

Global Industrial™ 30" Oscillating Industrial I-Beam Fan, 3 Speed, 8,775 CFM, 1/3 HP

Product Description
Highly efficient 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming. Quiet fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. Allows fixed and 90° oscillating fan operation. Fan hangs down 35" below installation point. Pivot-action fan head allows tilt angle adjustments. Includes pull chain control and 12'L, 3-prong power cord. I-Beam models suspend from I-beam flanges up to 18"W. Includes two 1-1/2" pipes for fan and I-beam mounting, clamps with U-brackets and hardware. Meets OSHA standards. ETL, cETL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.

PRICE
$355.95

1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth13 in
Cord Length12 ft
Fan Diameter30 in

Product Details

Assembly RequiredYes
Number of Blades3
CFM Low6780 CFM
Motor TypeOpen Air Over
Mounting LocationI-Beam
Wattage220 W
MaterialSteel
Blade TypeAluminum
Manufacturers Part Number795752
Indoor/OutdoorIndoor
Sound Level72
BrandGlobal Industrial
TypeI-Beam Fan
CFM6780/7500/8775 CFM
Horsepower1/3 HP
CFM Medium7500 CFM
ColorGray
Amperage2 A
Hertz60 Hz
Voltage120 V
CFM High8775 CFM
Oscillating/Non OscillatingOscillating
Power Cord TypeSJT 3 Conductor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL & cETL Listed, OSHA, UL507