Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614818

MPN #: SB7010SDT

I-Force™ Safety Glasses Clear Anti-Fog Lens , Black Temples/Strap - Pkg Qty 12

Product Description
I-Force™ Eyewear Clear Anti-Fog Lens, Black Temples/Strap
Sporty, lightweight design eliminates the bulkiness and weight of a goggle. Interchangeable temples and an elastic strap are included with each pair. Outer polycarbonate lens protects against the environment, while inner acetate lens is designed to prevent fogging.

Features:
  • Dual pane lens.
  • Outer polycarbonate lens protects against the environment, while inner acetate lens prevents fogging.
  • Outside lens is coated with anti-fog treatment.
  • Quick release interchangeable temples and strap.
  • Removable vented flame resistant foam carriage.
  • Passes Ballistic MIL-PRF-32432 High Velocity Impact standards.
  • Passes ASTM F2879-19 Standard Specification for Eye Protective Devices for Airsoft Sports when the strap is worn.
  • Custom imprinting available.

Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
  • CE/UKCA EN 166
  • MIL-PRF-32432
  • ASTM F2879-19 (Specific for AirSoft)


PRICE
$279.00  Sold in packages of 12 / $23.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
ApplicationMining, Industrial, Foundries, Refinery, Woodworking, Machine Shop
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberSB7010SDT
Indoor/OutdoorIndoor
Side ShieldsNo
BrandPyramex Safety
TypeFoam Lined Full Frame
PolarizedNo
Frame StyleSafety Goggles
VentilationNon-Vented
Adjustable TempleYes
SeriesI-Force
Metal DetectableNo
Strap MaterialElastic
DiopterNo
Anti FogYes
Package Quantity12
DescriptionI-Force™ Eyewear Clear Anti-Fog Lens , Black Temples/Strap
Frame MaterialNylon/Polycarbonate
Foam PaddingYes

Compliance & Certifications

CertificationsANSI/SEA Z87.1-2010 High Impact Requirements