Pmxtreme™ Safety Glasses Gray Lens , Red Frame & Black Cord - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PMXtreme™ Eyewear Gray Lens, Red Frame & Black Cord
Optimal style in safety eyewear, with clean lines and sports appeal. Includes black lanyard cord with rubber tips for extra security while wearing. Ventilated, straight-back flexible temples provide cool, pressure free fit. Rubber temple tips keep eyewear secure for the active worker. Polycarbonate lenses provide maximum vision protection. Built in rubber nose piece provides all day comfort. Scratch resistant lenses filter out 99% of harmful UV rays. Custom imprinting available. Meets ANSI/ISEA Z87.1-2020 + High Impact and CE/UKCA EN 166
Optimal style in safety eyewear, with clean lines and sports appeal. Includes black lanyard cord with rubber tips for extra security while wearing. Ventilated, straight-back flexible temples provide cool, pressure free fit. Rubber temple tips keep eyewear secure for the active worker. Polycarbonate lenses provide maximum vision protection. Built in rubber nose piece provides all day comfort. Scratch resistant lenses filter out 99% of harmful UV rays. Custom imprinting available. Meets ANSI/ISEA Z87.1-2020 + High Impact and CE/UKCA EN 166
PRICE
$72.00 Sold in packages of 12 / $6.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Gray |
| Frame Color Family | Red |
| Strap Included | Yes |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Red |
| UV Protection | No |
| Manufacturers Part Number | SR6320SP |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | Pyramex Safety |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | No |
| Series | PMXTREME |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Pmxtreme Safet Eyewear |
| Frame Material | Nylon |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 High Impact Requirements |