MetroMax® i Heavy-Duty Plastic Dunnage Shelf, 59-3/4"W x 24-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
MetroMax® i Heavy-Duty Dunnage Shelves hold up to 1200 lbs. on shelves up to and including 48" long; 900 lbs. for shelves 60" long.
Warranty: Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. The Product carries a lifetime warranty against rust formation and corrosion. This product is also covered by the Metro® Never Collapse Money-Back Guarantee. Restrictions apply. See terms and conditions for full details.
Warranty: Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. The Product carries a lifetime warranty against rust formation and corrosion. This product is also covered by the Metro® Never Collapse Money-Back Guarantee. Restrictions apply. See terms and conditions for full details.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59-3/4 in |
| Depth | 24-1/4 in |
| Height | 2-3/8 in |
| Weight | 33 lbs |
Product Details
| Type | Plastic Shelf |
| Shelf Type | Vented |
| Shelf Capacity | 900 lbs |
| Color | Taupe/Blue |
| Number of Shelves | 1 |
| Material | Polymer/Type 304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MHP2460G |
| Brand | MetroMax |
Warranty
| Warranty | 1 |