Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :T9FB3251476

MPN #: 5X557EGX3

MetroMax® i Industrial Plastic Shelving Mobile Cart, 49-3/4"L x 26-5/16"W x 79-5/16"H, Blue

Product Description
Features:
  • The strongest, most versatile, corrosion proof shelving system in the world
  • Removable polymer shelf mats for easy cleaning
  • Shelves can be positioned in 1" increments along the length of the post
  • Lifetime warranty against rust and corrosion
  • Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings"
  • Consists of 5 shelves (4 open grid, 1 MetroMax® i solid), 74" posts, wedge connectors, and polyurethane casters
Warranty: Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. MetroMax® i shelves and polymer posts carry a lifetime warranty against rust formation and corrosion. This product is also covered by the Metro® Never Collapse Money-Back Guarantee. Restrictions apply. See terms and conditions for full details.

PRICE
$2,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-3/4 in
Width26-5/16 in
Height79-5/16 in
Weight Capacity900 lbs
Weight123 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialPolyurethane
TypeMobile Cart
ColorTaupe/Blue
Wheel Type2 Swivel, 2 Swivel with Brakes
Number of Shelves5
MaterialPolymer/Type 304 Stainless Steel
Package Quantity1
Manufacturers Part Number5X557EGX3
BrandMetroMax

Warranty

Warranty1