Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MetroMax

Model # :WBB3251525

MPN #: MXLS24-2S

MetroMax® i Stackable Shelf Ledge (Side) For Plastic Shelving, 23-1/2''W x 4''H, Silver

Product Description
Prevent items from falling off shelves. Snap on and off quickly. Easily stacked to contain larger items. Corrosion proof: Polymer and Type 304 stainless steel construction. Ships assembled.

PRICE
$22.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Height4 in

Product Details

TypeLedge
MaterialPolymer/304 Stainless Steel
Package Quantity1
ColorTaupe/Silver
BrandMetroMax