MetroMax® i Stationary Drying Rack w/2 Tray Racks & 2 Pan Racks, 47-3/4"W x 24-1/4"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
MetroMax i Drying Racks combine the corrosion protection and strength of MetroMax i with the convenience of a drying rack unit that efficiently sorts and holds pots, pans and trays while they dry to prevent wet nesting. Superior air circulation promotes fast drying of trays, cutting boards, pans, lids, pots and all sink items. Includes (4) MetroMax i shelves, (2) tray racks, (2) steam pan racks, and (4) 74" (1880mm) posts with leveling feet.
PRICE
$1,379.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-3/4 in |
| Depth | 24-1/4 in |
| Height | 74 in |
| Weight | 142.2 lbs |
| Unit Capacity | 800 lbs |
Product Details
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 200 lbs |
| Color | Taupe/Blue |
| Number of Shelves | 4 |
| Material | Polymer/304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PR48X4 |
| Brand | MetroMax |
Warranty
| Warranty | 1 |