Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MetroMax

Model # :WBB3251300

MPN #: XTR2448XE

MetroMax® Tray Drying Rack For 24" x 48" Shelving, 1-1/8" Spacing

Product Description
Rack is compatible with MetroMax i, MetroMax Q, Super Erecta Pro, Super Adjustable, and Super Erecta wire shelves. Promotes safe air drying of cutting boards, trays and steam pans. 1.125" (28mm) slide spacing.

PRICE
$105.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-7/16 in
Depth24-7/8 in
Height7 in
Weight19.8 lbs

Product Details

TypeTray Drying Rack
FinishEpoxy Coated
MaterialSteel
Package Quantity1
ColorTaupe
Manufacturers Part NumberXTR2448XE
BrandMetroMax