Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eccotemp

Model # :WBB2083648

MPN #: i12-NG

Eccotemp i12-NG Indoor Natural Gas Tankless Water Heater

Product Description
The Eccotemp i12-NG has a new revolutionary design, making it unlike any other tankless water heater on the market today. This model features a sleek black gorilla glass casing, fully automatic temperature controls for prescision, touch screen and LCD temperature display which shows output temperature as well as GPM flow. Rated at an impressive 3 GPM, the Eccotemp i12-NG Tankless Water Heater is a natural gas fired, indoor model designed for small to medium hot water production where you need more than one hot water application at the same time. The Eccotemp i12-NG is perfect for vacation cabins, cottages and smaller homes.

The i12-NG comes with a horizontal stainless steel vent kit, ready to install and with its 120 volt UL listed power cord powering the internal exhaust fan and digital display. It only pulls about 2 watts idol and 1.07 Amps during operation, making it an ideal energy efficient appliance. The i12-NG offers a 35-40 ° temperature rise when operating at flow rate of 3 gallons per minute and a 77° temperature rise at 1.5 gallons per minute.

Features:
  • True 1/2" NPT water fittings
  • Gorilla glass casing
  • Child locking technology
  • Fully automatic temperature controls
  • Natural Gas Powered
  • Sleek modern design
  • 3 GPM flow capacity
  • Field tested to 5500 ft. elevation (not recommended to be used any higher)
  • Power ventilation for safety and efficiency
  • Tested-Safe Electronic Ignition System
  • LCD temperature display
  • Stainless vent kit included
  • Uses gas only when hot water is on
  • Requires standard household 120 volt electric outlet
  • UL listed electrical components
  • Two year warranty
  • Hot water capacity range: 0.6 - 4.8 GPM
  • Maximum / Minimum gas rate: 25,000 - 80,000 BTUs
PRICE
$525.00

This product will be restocked by Dec 18, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width14 in
Depth4 in
Height5 in
Weight30 lbs
Connection Size1/2 in

Product Details

ColorBlack
Amperage1.07 A
Gallons per Minute4 gal/min
StyleGas Whole Home
Wattage2 W
Voltage110/120 V
Connection StyleNPT
Manufacturers Part Numberi12-NG
BTU74500
Fuel TypeNatural Gas
BrandEccotemp

Warranty

Warranty2 Years Limited