Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ERB Safety

Model # :WBB2812659

MPN #: 19945

ERB® Omega II® I85R Cap & Full Brim 6-Point Mega Ratchet Replacement Suspension, Gray - Pkg Qty 12

Product Description
Features:
  • I85R 6-point nylon Secure-Fit Ratchet replacement suspension fits Omega II® and Omega II® Full Brim
  • Features easy-turn knob which adjusts head sizes 6-1/2 to 8
  • Each turn of the ratchet knob automatically locks with 50 meshing teeth to secure selected position
  • The no-slip hold maintains the desired fit even in the most physically active jobs or extreme weather
  • The padded, hinged ratchet fits low on the nape of the neck and is height adjustable for a personalized fit
  • Comfortable impact-absorbing 6-point woven nylon suspension
  • Made in USA


PRICE
$117.60  Sold in packages of 12 / $9.80 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity12
DescriptionI85R Omega II Cap & Full Brim 6-Point Mega Ratchet Suspension
ColorGray
SeriesI85R
Manufacturers Part Number19945
SuspensionRatchet
BrandERB Safety

Compliance & Certifications

CertificationsANSI, OSHA Certified