- Face Shield carrier with hard hat slots attachment must be paired with 2800 Ear Muff Attachment to fit ERB® Safety Omega II® cap style hard hats
- Dielectric carrier will accommodate 12"L or 15-1/2"L up to .060" thick
- Meets ANSI Z87.1 - Impact when paired with 8150 polycarbonate face shield
- Made in USA
ERB® 5001 Nylon Carrier For Omega II® Caps, Black - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$915.00 Sold in packages of 60 / $15.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Nylon |
| Package Quantity | 60 |
| Description | 5001 Nylon Carrier for Omega II Caps |
| Color | Black |
| Series | 5001 |
| Manufacturers Part Number | 15162 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact when paired with 8150 polycarbonate face shield |