- ASTM F2413
- Electrical Hazard Protection
- Steel Toe
- CushGuard™ Metatarsal Guard
- BootBed™ Footbed
- Vibram® Outsole
- Material -Nubuck Leather
- Liner Material- Moisture Wicking Nylon Mesh
Iron Age IA5018 6" Internal Met Guard Slip On Work Boot, Steel Toe, Men's Sz 13 W Wide, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$144.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Size | 13 |
| Boot Height | 6 in |
Product Details
| Chemical Resistant Sole | Yes |
| Puncture Resistant Insole | No |
| Static Dissipative | No |
| Material | Leather |
| Metatarsal Guard | Yes |
| Gender | Men's |
| Manufacturers Part Number | IA5018-W-13 |
| Insole | Removable |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Non Marking Sole | Yes |
| Brand | Iron Age |
| Type | Work Boots |
| Color | Brown |
| Series | Groundbreaker |
| Toe Type | Steel Toe |
| Outsole Design | Rubber |
| Insulated | No |
| Description | 6" Internal Met Guard Slip On Work Boot |
| Package Quantity | 1 |
| Slip Resistant | Yes |
| Lining Material | Moisture Wicking Nylon Mesh |