Level Alarms & Gauges
Related Products
Gizmo Engineering T‑PF‑50 Tank Level Alarm is a battery‑powered liquid level monitoring device engineered for reliable and safe operation in a wide range of commercial and industrial environments. It's designed to prevent costly overfill, under-fill, or spill situations by providing clear, timely alerts when liquid reaches critical levels in a tank, drum, or reservoir. Core Functionality T‑PF‑50 is a float‑switch‑based alarm system that detects changes in liquid level and triggers both visual and audible alerts. When the liquid reaches the set threshold, whether high or low depending on ...
Tank Liquid Level Gauge, Aluminum Bushing, Galvanized Rod, HDPE Float, 2 Fitting, 30 Depth This is the standard Therma Gauge Model. The base construction for our liquid level tank indicator is galvanized wetted rods with HDPE Floats. Other options are available for increased compatibility with various liquids. This mechanical indicator/ gauge is custom made in house to fit your tank. Our flexible production process allows for custom sizes that range from 6 inches to 144 inches in total length. We can also customize the level indicator to accommodate for double walls and pipe risers. ...
This useful tool helps feed strapping under pallets. Easily slides into many of our strap dispensers 54 inch Overall Length Easy Clip Technology
The Gizmo Engineering DLP-PF-55G is a low-level drum alarm designed to prevent industrial pumps from running dry. Tailored specifically for 55-gallon drums, this unit integrates a liquid level sensor with a suction pipe to ensure continuous monitoring while chemicals are being drawn. Power:It is entirely battery-powered by a long-lasting lithium battery, requiring no external wiring and remaining functional during power outages. Alert System: When liquid levels fall below the preset threshold, the device triggers a103dB warbling buzzer and a bright, flashing LED. Durability: Constructed ...
Justrite® 08902 Rigid Brass Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate ...